60 gpd 100 psi High Viscosity

You last purchased this on
 
LMI

LMI Series B 60 gpd 100 psi High Viscosity

This product requires certification to purchase.
Brand image
You last purchased this on
 
LMI

LMI Series B 60 gpd 100 psi High Viscosity

  • Fast #
  • Part #LB12185HV
  • Item #7210047
  • Manufacturer Part #B121-85HV
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High-Viscosity liquid end assembly
  • Frequency up to 100 stokes per minute for accurate dosage
  • Manual stroke and speed control knobs
  • Suction Lift: all pumps 5'; HV pumps 3.5'
  • Wet End Materials: General Chemicals: PVDF; PTFE; Ceramic Chlorine: Acrylic; PVC; Ceramic; Polyprel® Fluoride: Acrylic; PVDF; PTFE; Polyprel® Polymer: Polypropylene; 316SS; PTFE
  • Max Viscosity: all pumps 200 cP; HV pumps 40,000 cP
  • Requires Certification

Specifications

Collection:
LMI Series B
End Connection 1:
OD Tube
End Connection 2:
Barbed
End Connections:
OD Tube x Barbed
Fitting Size 1:
1/2 in
Fitting Size 2:
937/1000 in
Fitting Sizes:
1/2 in x 937/1000 in
Flow Rate:
2.5 gph
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
100 psi
Pump Application -:
Chemical
UL Listed:
Yes
Volts:
120V
Weight:
12 lb