60 gpd 100 psi LIQUIPRO™
LMI Series B 60 gpd 100 psi LIQUIPRO™
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Offers multiple input controls including 4-20mA and pulse signals
- LIQUIPRO™ liquid end assembly
- Programmable electronic metering pump with LED display
- Digi-Pulse flow monitor can be purchased separately for flow verification
- Remote on/off and low-level shutoff inputs
Specifications
- Collection:
- LMI Series B
- Discharge:
- 3/8 in
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 2.5 gph
- Height:
- 10-4/5 in
- IAPMO Listed -:
- No
- Length:
- 14-3/10 in
- Material:
- Plastic, Ceramic, Fluorofilm™
- Material Type:
- PVDF, PTFE
- Maximum Feet of Head:
- 100
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 100 psi
- Pump Application -:
- Chemical
- Pump Body Material:
- PVDF
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 15 lb