96 gpd 100 psi LIQUIPRO™
LMI Series C 96 gpd 100 psi LIQUIPRO™
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LIQUIPRO™ liquid end assembly
- Frequency up to 100 stokes per minute for accurate dosage
- Manual stroke and speed control knobs
Specifications
- Collection:
- LMI Series C
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 96 gpm
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 100 psi
- Pump Application -:
- Chemical
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 18 lb