96 gpd 100 psi LIQUIPRO™ Explosion Proof

You last purchased this on
 
LMI

LMI Series E 96 gpd 100 psi LIQUIPRO™ Explosion Proof

This product requires certification to purchase.
Brand image
You last purchased this on
 
LMI

LMI Series E 96 gpd 100 psi LIQUIPRO™ Explosion Proof

  • Fast #
  • Part #LE721362SI
  • Item #4935342
  • Manufacturer Part #E721-362SI
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Meets all standards for explosive environments
  • No power cord included, must be hardwired
  • Used with flammable chemicals
  • Note: Class I, Division I, Groups C and D; Class II, Division I, Groups E, F and G approved
  • Requires Certification

Specifications

Collection:
LMI Series E
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
96 gpm
NSF Certified:
No
Pressure - Maximum:
100 psi
UL Listed:
No
Volts:
120V
Weight:
53 lb