50 Gallon
LMI Snyder 50 Gallon
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UV resistant
- Suitable for most water treatment chemicals
- 50 gallon tank
- Designed for top mounting a chemical feed pump
- Built-in pump mount
Specifications
- Capacity:
- 50 gal
- Collection:
- LMI Snyder
- Height:
- 37 in
- NSF:
- NSF 61, NSF 60
- NSF Certified:
- Yes
- Width:
- 23 in