1 in. 125 psi AGA Temperature & Pressure Relief Valve

You last purchased this on
 
Lochinvar

1 in. 125 psi AGA Temperature & Pressure Relief Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lochinvar

1 in. 125 psi AGA Temperature & Pressure Relief Valve

  • Fast #
  • Part #L100277820
  • Item #4309974
  • Manufacturer Part #100277820
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Pressure - Maximum:
125 psi
Pressure Class:
125#
Valve Size:
1 in
Valve Type:
Relief Valve