1 in. 150# Relief Valve
1 in. 150# Relief Valve
Frequently Purchased Together
Product Details
Product Details
Specifications
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Size:
- 1 in
- Valve Type:
- Pressure Relief Valve
- Weight:
- 1.51 lb