DESCRIPTION

  • Flow rate 193 GPH at 100° rise
  • Multi-flue design increases efficiency and heat transfer
  • Up to 80% thermal efficiency

Lochinvar 100 gal. Commercial Natural Gas Water Heater

LCGN199100

BTU:

SPECIFICATIONS

ANSI Specifications
ANSI 5
ASME Specifications
Yes
BTU
199000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
100 gal
Fuel Type
Natural Gas
Height
72 in
Ignition System
Spark Ignition
MBH
199
Maximum Pressure
150 psi
Maximum Temperature
180
NSF Specifications
NSF 5
UL Listed
Yes
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Thermal Efficiency

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY