DESCRIPTION

Lochinvar Knight® 15-1/2 in. Natural Gas Condensing Boiler

LKBN501

Input MBH :

SPECIFICATIONS

AFUE
94.60
BTU
500000
CEC Compliant
For Sale in CA
Collection
Knight®
Energy Star Compliant
No
Fuel Type
Natural Gas
Height
42-1/2 in
Ignition System
Direct Spark Ignition
Length
15-1/2 in
Maximum Pressure
160 psi
NSF Certified
No
UL Listed
No
Vent Type
Direct Vent
Volts
120V
Width
15-1/2 in

Starting at
Call for Pricing
  • QUANTITY