• Cart

DESCRIPTION

Lochinvar 1500000 BTU Commercial Condensing Natural Gas Boiler

LSBN1500

BTU:

1500000

SPECIFICATIONS

BTU
1500000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Energy Star Compliant
No
Fuel Type
Natural Gas
Height
58-3/4 in
Ignition System
Direct Spark Ignition
Material
Stainless Steel
NSF Certified
No
UL Listed
No
Vent Type
Direct Vent
Volts
120V
Width
31 in

  • QUANTITY

0 item(s) added to Cart Checkout Now