199 MBH Commercial Water Heater

Part #LCGN200100  |  Item #4455672  |  Manufacturer Part #100137116

MBH:

199

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AFUE: 80.00

BTU: 199000

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 100 gal

Diameter: 27-3/4 in

End Connection 1: NPT

End Connections: NPT

Energy Star Compliant: No

Fuel Type: Natural Gas

GSA Approved: No

Height: 75 in

IAPMO Listed: No

Ignition System: Spark Ignition

Installation Type: Floor Mount

MBH: 199

Material: Steel

Maximum Pressure: 150 psi

NSF Certified: No

Power Source: Gas

UL Listed: Yes

Water Heater Capacity Range: 51 - 100 gal