Lowboy 199 MBH Commercial Gas Water Heater
This product has been replaced by
Manufacturer Part #WAN201PM
Armor™ Lowboy 199 MBH Commercial Gas Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 96% thermal efficiency
- 5:1 turndown ratio
- Models from 125,000 btu/hr to 199,000 btu/hr
- SMART SYSTEM™ operating control with a built-in cascading sequencer
- Space saving wall mount design
Specifications
- AFUE:
- 96.00 %
- Application:
- Commercial
- BTU:
- 199999
- CARB OTC LEED Compliant:
- No
- Collection:
- Armor™
- Condensing:
- Yes
- Diameter:
- 25 in
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 3.88 gpm
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 29-1/4 in
- IAPMO Listed -:
- No
- Ignition System:
- Direct Spark Ignition
- Installation Type:
- Wall Mount
- MBH:
- 199
- Material:
- Stainless Steel
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Gas
- Pressure - High:
- 160
- Supply Pipe Connection Size:
- 1/2 in
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Water Connections:
- Side
- Water Heater Type:
- Lowboy
- Water Inlet Connection Size:
- 1-1/4 in
- Width:
- 25 in