28 gal Short 4.5kW Residential Electric Water Heater

Part #LKSA030KD  |  Item #5112505  |  Manufacturer Part #100208256

$1,035.00 per PAIR
(Pricing is for 28 gal)

Capacity:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: [Potable Water, Residential, Space Heater]

CARB OTC LEED Compliant: No

Capacity: 28 gal

Diameter: 24 in

Drain Valve Material: Brass

ETL Listed: No

Energy Star Compliant: No

First Hour Rating: 44

GSA Approved: No

Height: 31-1/4 in

High Pressure: 150

IAPMO Listed: No

Lining of Tank: Glass

Material: [Foam, Steel]

Maximum Pressure: 300 psi

Media: Water

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

UL Listed: Yes

Uniform Energy Factor UEF : 0.9

Volts: 240V

Water Connections: Top

Water Heater Capacity Range: 10 - 29 gal

Water Heater Type: Short

Watts: 4.5

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Lochinvar 28 gal Short 4.5kW Residential Electric Water Heater /$1,035.00