DESCRIPTION

  • Features vertical and horizontal direct-vent options
  • Firing rate modulation to 5:1 and control system meets California Code AW 286-801
  • Limited 5-year warranty
  • Pump mount
  • Smart System™ provides various features, including: night setback capabilities; water heater pump control; low and high-voltage terminal strips; USB connection point
  • Up to 97 percent thermal efficiency

Lochinvar 33-1/4 in. Natural Gas High Efficiency Direct Vent Water Heater

LAWN200PMM7

BTU:

SPECIFICATIONS

ASME Specifications
Yes
BTU
199999
CEC Compliant
For Sale in CA
Fuel Type
Natural Gas
Height
33-1/4 in
Ignition System
Direct Spark Ignition
MBH
199
Material
Plastic
Maximum Pressure
160 psi
Phase
Single Phase
Volts
120V
Water Heater Type
Direct Vent

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS