Lochinvar
3/4 in. 50 psi Female Pressure Relief Valve
Part #L100208442 | Item #2174977 | Manufacturer Part #100208442
$115.00
EACH
Valve Size:
3/4 inProduct Details
Specifications
End Connection 1: Female
End Connections: Female
Maximum Pressure: 50 psi
Valve Size: 3/4 in