3/4 in. Pressure Relief Valve
3/4 in. Pressure Relief Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Copper-Fin® CB 399-500
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 3 in
- Material:
- Brass
- Pressure Class:
- 50#
- Product Type:
- Relief Valve