Lochinvar Knight XL 400 MBH Natural Boiler LKBN400M9

DESCRIPTION

  • Built-in cascading sequencer for up to 8 boilers
  • Data logging
  • Domestic hot water prioritization
  • Low and high-voltage terminal strips
  • Low-water flow safety control and indication
  • Outdoor reset control with outdoor air sensor
  • Smart System™ provides various features, including night setback capabilities
  • Three pump control
  • Three set point temperature inputs
  • Time clock

Lochinvar Knight XL 400 MBH Natural Boiler

LKBN400M9

Input MBH :

SPECIFICATIONS

BTU
399000
Collection
Knight XL
Fuel Type
Natural Gas
Height
42-1/2 in
Ignition System
Direct Spark Ignition
Width
15-1/2 in

Starting at
Call for Pricing
  • QUANTITY