DESCRIPTION

  • Chemical wear resistant.
  • Features vertical and horizontal direct-vent options
  • Firing rate modulation to 5:1 and control system meets California Code AW 286-801
  • Limited 5-year warranty
  • Pump mount
  • Smart System™ provides various features, including: night setback capabilities; water heater pump control; low and high-voltage terminal strips; USB connection point
  • Up to 1.1 specific gravity.
  • Up to 100 SSU viscosity.
  • Up to 97 percent thermal efficiency

Lochinvar 42-1/2 in. Natural Gas High Efficiency Direct Vent Water Heater

LAWN286PMM7

BTU:

SPECIFICATIONS

ASME Specifications
Yes
BTU
285000
CEC Compliant
For Sale in CA
Fuel Type
Natural Gas
Height
42-1/2 in
Ignition System
Direct Spark Ignition
MBH
285
Material
Plastic
Maximum Pressure
160 psi
Phase
Single Phase
Volts
120V
Water Heater Type
Direct Vent

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY