DESCRIPTION

Lochinvar Copper-Fin® 645 MBH Natural Gas Water Heater

LCWN0647PMM9

BTU:

SPECIFICATIONS

ASME Specifications
Yes
BTU
645000
Collection
Copper-Fin®
Fuel Type
Natural Gas
Height
31-1/2 in
Ignition System
Hot Surface Ignition
MBH
645
Maximum Pressure
160 psi
Water Heater Type
Thermal Efficiency

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY