Lochinvar Knight XL 700 MBH Natural Heating Boiler LKBN701M13

DESCRIPTION

  • Built-in cascading sequencer for up to 8 boilers
  • Data logging
  • Domestic hot water prioritization
  • Low and high-voltage terminal strips
  • Low-water flow safety control and indication
  • Outdoor reset control with outdoor air sensor
  • Smart System™ provides various features, including night setback capabilities
  • Three pump control
  • Three set point temperature inputs
  • Time clock

Lochinvar Knight XL 700 MBH Natural Heating Boiler

LKBN701M13

Input MBH :

SPECIFICATIONS

Collection
Knight XL
Fuel Type
Natural Gas
Height
42-1/2 in
Ignition System
Direct Spark Ignition
Width
15-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY