Lochinvar Copper-Fin® 747 MBH Natural Gas Water Heater
LCWN747PMM9
BTU:
SPECIFICATIONS
- ASME Specifications
- Yes
- BTU
- 745000
- Collection
- Copper-Fin®
- Fuel Type
- Natural Gas
- Height
- 31-1/2 in
- Ignition System
- Hot Surface Ignition
- MBH
- 747
- Maximum Pressure
- 160 psi
- Power Source
- Gas
- Water Heater Type
- Thermal Efficiency
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday