80 gal Solar Water Heater
80 gal Solar Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Capacity:
- 80 gal
- Energy Star Compliant:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Power Source:
- Electric, Solar
- Volts:
- 240V
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Solar
- Watts:
- 4.5 kW