9 x 4-3/4 in. Blower Wheel

You last purchased this on
 
Lochinvar

9 x 4-3/4 in. Blower Wheel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lochinvar

9 x 4-3/4 in. Blower Wheel

  • Fast #
  • Part #LFAN2410K
  • Item #4310035
  • Manufacturer Part #100137144
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Blade Span:
9 in
Brand Model Compatibility:
EB 200, EP 200, EP 250, EP 300, EW 200
Depth:
4-3/4 in
Diameter:
9 in
Energy Star Compliant:
No
Product Type:
Assembly, Fan Parts
Volts:
115V