DESCRIPTION

  • Advanced electronic control includes: LCD display, time clock, night setbacks, alarm contacts, runtime contacts, manual reset high limit, 3 water temperature sensors, flue temperature sensor
  • Includes 8' power cord
  • Low NOx and gas pressure operation
  • Modulating burner with 5:1 turndown
  • Up to 96% thermal efficiency

Lochinvar Shield™ 93 gal. Commercial Natural Gas Water Heater

LSNR0100

BTU:

SPECIFICATIONS

BTU
150000
Capacity
93 Gal
Collection
Shield™
Fuel Type
Natural Gas
Height
80 in
Ignition System
Direct Spark Ignition
MBH
150
Material
Plastic
Maximum Pressure
150 psi
Maximum Temperature
180
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
High Efficiency

Starting at
Call for Pricing
  • QUANTITY