This product requires certification to purchase.

2.4 gal. 285 MBH Commercial Natural Gas Water Heater

Lochinvar

Armor® 2.4 gal. 285 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #LAWN286PMM9
  • Item #4309851
  • Manufacturer Part #100133752
3.7 out of 5 Customer Rating
Brand image
Lochinvar

Armor® 2.4 gal. 285 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #LAWN286PMM9
  • Item #4309851
  • Manufacturer Part #100133752
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Low gas pressure operation
  • Built-in cascading sequencer for up to 8 boilers
  • Smart System™ provides various features, including night setback capabilities
  • Maintenance reminder
  • Pump delay with freeze protection
  • Flue temperature sensor
  • Adjustable leveling legs
  • Time clock
  • Requires Certification
Dimensions & Measurements
Height
42-1/2 in
Water Heater Capacity Range
Less than 10 gal
Characteristics & Features
Collection
Armor®
Vent Type
Direct Vent
Electrical & Operational Information
BTU
285000
Fuel Type
Natural Gas
MBH
285
Power Source
Gas
Pressure - High
160
Volts
120V
Warranty & Product Information
Application
Commercial
ASME
Yes
CEC Compliant
For Sale in CA
NSF Certified
No
UL Listed
No