DESCRIPTION

Lochinvar Commercial Condensing Natural Gas Boiler

LSBN

BTU:

SPECIFICATIONS

AFUE
98.00
BTU
1500000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Energy Star Compliant
No
Fuel Type
Natural Gas
Height
58-3/4 in
Ignition System
Direct Spark Ignition
Material
Stainless Steel
NSF Certified
No
UL Listed
No
Vent Type
Direct Vent
Volts
120V
Width
31 in

Starting at
Call for Pricing
  • QUANTITY