DESCRIPTION

Lochinvar Copper-Fin® Commercial Gas Water Heater

LCWN0987PM

MBH:

SPECIFICATIONS

AFUE
81.00
BTU
985000
CARB OTC LEED Compliant
No
Collection
Copper-Fin®
Depth
48-1/4 in
End Connection 1
NPT
Energy Star Compliant
No
Fuel Type
Natural Gas
GSA Approved
No
Height
36 in
IAPMO Listed
No
Installation Type
Floor Mount
MBH
985
Material
Copper, Stainless Steel
Maximum Pressure
160 psi
NSF Certified
No
Power Source
Electric
UL Listed
No
Volts
24V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY