DESCRIPTION

Lochinvar Commercial Water Heater

LCGN250100A

MBH:

SPECIFICATIONS

BTU
250000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
100 gal
Depth
30-1/4 in
Diameter
30-1/4 in
End Connection 1
NPT
Energy Star Compliant
No
Fuel Type
Natural Gas
GSA Approved
No
Height
72 in
IAPMO Listed
No
Ignition System
Spark Ignition
Installation Type
Floor Mount
MBH
250
Material
Steel
Maximum Pressure
150 psi
NSF Certified
No
Power Source
Gas
UL Listed
Yes
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Thermal Efficiency

Starting at
Call for Pricing
  • QUANTITY