This product requires certification to purchase.

Commercial Gas Boiler 1255 MBH Natural Gas

Lochinvar

Copper-Fin® Commercial Gas Boiler 1255 MBH Natural Gas

  • Fast #
  • Part #LCBN1257
  • Item #4454585
  • Manufacturer Part #100136725
5 out of 5 Customer Rating
Brand image
Lochinvar

Copper-Fin® Commercial Gas Boiler 1255 MBH Natural Gas

  • Fast #
  • Part #LCBN1257
  • Item #4454585
  • Manufacturer Part #100136725
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Commercial
BTU Heat Rating:
1017000 Btu/h
CEC Compliant:
For Sale in CA
Collection:
Copper-Fin®
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
36
Ignition System:
Hot Surface Ignition
Input (MBH):
1255 MBH
Length:
58-1/2
Material:
Copper, Stainless Steel
Return Pipe Connection:
2-1/2
Supply Pipe Connection Size:
2-1/2