• Cart

DESCRIPTION

Lochinvar Crest® 3500 MBH Crest Condensing Boiler

LFBN3500

Input MBH :

3500 MBH

SPECIFICATIONS

ANSI Specifications
ANSI Z21.13
Application
Commercial
BTU
3500000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Crest®
Energy Star Compliant
No
Fuel Type
Natural Gas
Height
80 in
Ignition System
Direct Spark Ignition
Length
86-1/8 in
Maximum Pressure
160 psi
UL Listed
No
Vent Type
Direct Vent
Volts
120V
Width
40-1/2 in

  • QUANTITY

0 item(s) added to Cart Checkout Now