DESCRIPTION

Lochinvar Crest® Crest Condensing Boiler

LFBN3000

Input MBH :

SPECIFICATIONS

AFUE
92.00
ANSI Specifications
ANSI Z21.13
Application
Commercial
BTU
3000000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Crest®
Energy Star Compliant
No
Fuel Type
Natural Gas
Height
80 in
Ignition System
Direct Spark Ignition
Length
87-1/8 in
Maximum Pressure
160 psi
UL Listed
No
Vent Type
Direct Vent
Volts
120V
Width
40-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY