Lochinvar Armor™ Direct Vent Commercial Gas Water Heater
LAWNPMM9
MBH:
SPECIFICATIONS
- BTU
- 600000
- CARB OTC LEED Compliant
- No
- Collection
- Armor™
- Color Finish
- White
- Energy Star Compliant
- No
- Fuel Type
- Natural Gas
- GSA Approved
- No
- Height
- 42-1/2 in
- IAPMO Listed
- No
- Ignition System
- Direct Spark Ignition
- Length
- 36-1/4 in
- MBH
- 600
- Maximum Pressure
- 160 psi
- NSF Certified
- No
- Power Source
- Gas
- UL Listed
- No
- Volts
- 120V
- Water Heater Type
- Direct Vent
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday