DESCRIPTION

  • Built-in cascading sequencer for up to 8 boilers
  • Data logging
  • Domestic hot water prioritization
  • Low and high-voltage terminal strips
  • Low-water flow safety control and indication
  • Outdoor reset control with outdoor air sensor
  • Smart System™ provides various features, including night setback capabilities
  • Three pump control
  • Three set point temperature inputs
  • Time clock

Lochinvar Fire Tube Wall Mount Natural Gas Boiler

LWHN

Input MBH :

SPECIFICATIONS

BTU
110000
CEC Compliant
For Sale in CA
Fuel Type
Natural Gas
Height
33-1/4 in
Material
Plastic

Starting at
Call for Pricing
  • QUANTITY