DESCRIPTION

Lochinvar Gas Boiler

LCHN0992

Input MBH :

SPECIFICATIONS

AFUE
85.00
ANSI Specifications
ANSI Z21.13
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.9
Energy Star Compliant
No
Fuel Type
Natural Gas
Height
36 in
Length
48-1/4 in
NSF Certified
No
UL Listed
No
Volts
120V
Width
33-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY