DESCRIPTION

Lochinvar Gas Boiler

LCHN1802

Input MBH :

SPECIFICATIONS

AFUE
85.00
ANSI Specifications
ANSI Z21.13
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.9
Energy Star Compliant
No
Fuel Type
Natural Gas
Height
36 in
Length
82-1/4 in
NSF Certified
No
UL Listed
No
Volts
120V
Width
33-1/2 in

Starting at
Call for Pricing
  • QUANTITY