DESCRIPTION

Lochinvar Copper-Fin II™ High Efficiency Commercial Boiler

LCHN0752

MBH:

SPECIFICATIONS

AFUE
85.00
ANSI Specifications
ANSI Z21.13
BTU
750000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.9
Collection
Copper-Fin II™
Depth
64 in
End Connection 1
NPT
Energy Star Compliant
No
Fuel Type
Natural Gas
GSA Approved
No
Height
31-1/2 in
IAPMO Listed
No
Installation Type
Floor Mount
MBH
750
Material
Copper, Stainless Steel
Maximum Pressure
160 psi
NSF Certified
No
Phase
Single Phase
UL Listed
No
Volts
120V
Water Heater Type
High Efficiency

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY