Lochinvar Armor™ High Efficiency Commercial Gas Water Heater LAWNPMM7

DESCRIPTION

  • Up to 98 percent thermal efficiency
  • Vertical & horizontal direct-vent

Lochinvar Armor™ High Efficiency Commercial Gas Water Heater

LAWNPMM7

MBH:

SPECIFICATIONS

BTU
500000
CARB OTC LEED Compliant
No
Collection
Armor™
Energy Star Compliant
No
Fuel Type
Natural Gas
GSA Approved
No
Height
42-1/2 in
IAPMO Listed
No
Ignition System
Direct Spark Ignition
Length
31-1/2 in
MBH
500
Maximum Pressure
160 psi
NSF Certified
No
Phase
Single Phase
Power Source
Gas
UL Listed
No
Volts
120V
Water Heater Type
Direct Vent

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS