Lochinvar Copper-Fin II™ High Efficiency Commercial Water Heater
LCFN0652PM
MBH:
SPECIFICATIONS
- ANSI Specifications
- ANSI Z21.10.3
- BTU
- 650000
- CARB OTC LEED Compliant
- No
- CEC Compliant
- For Sale in CA
- CSA Certified
- CSA 4.3
- Collection
- Copper-Fin II™
- Depth
- 56-3/4 in
- End Connection 1
- NPT
- Energy Star Compliant
- No
- Fuel Type
- Natural Gas
- GSA Approved
- No
- Height
- 31-1/2 in
- IAPMO Listed
- No
- MBH
- 650
- Material
- Copper, Stainless Steel
- Maximum Pressure
- 160 psi
- NSF Certified
- No
- Phase
- Single Phase
- Power Source
- Gas
- UL Listed
- No
- Volts
- 120V
- Water Heater Type
- High Efficiency
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday