DESCRIPTION

  • Adheres to California firing code
  • Built-in cascading sequencer for up to 8 boilers
  • Smart System™ provides various features, including: night setback capabilities; outdoor reset control with outdoor air sensor; 3 pump control; domestic hot water prioritization; low and high-voltage terminal strips; time clock; data logging
  • Three Setpoint temperature inputs

Lochinvar Knight FM Natural Boiler with Cal

LKBN211M7

Input MBH :

SPECIFICATIONS

BTU
210000
Fuel Type
Natural Gas
Height
33-1/4 in
Ignition System
Spark Ignition
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS