DESCRIPTION

Lochinvar Knight® XL Knight Heating Boiler

LKBN701

Input MBH :

SPECIFICATIONS

Application
Commercial
BTU
700000
CEC Compliant
For Sale in CA
Collection
Knight® XL
Energy Star Compliant
No
Fuel Type
Natural Gas
Height
42-1/2 in
Ignition System
Direct Spark Ignition
Length
40-1/4 in
Maximum Pressure
160 psi
UL Listed
No
Volts
120V
Width
15-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY