DESCRIPTION

Lochinvar Knight® XL Knight Heating Boiler

LKBN801

Input MBH :

SPECIFICATIONS

AFUE
94.00
Application
Commercial
BTU
800000
CEC Compliant
For Sale in CA
Collection
Knight® XL
Energy Star Compliant
No
Fuel Type
Natural Gas
Height
42-1/2 in
Ignition System
Direct Spark Ignition
Length
45-1/4 in
Maximum Pressure
160 psi
UL Listed
No
Vent Type
Direct Vent
Volts
120V
Width
15-1/2 in

Starting at
Call for Pricing
  • QUANTITY