DESCRIPTION

  • Direct-vent sealed combustion
  • Fan assisted combustion
  • Pump delay
  • Security protection
  • Sidewall vent termination
  • Smart System™ provides various features, including night setback capabilities

Lochinvar Natural Commercial Water Heater

LSNR201100

Capacity:

SPECIFICATIONS

Capacity
90 gal
Diameter
28 in
Fuel Type
Natural Gas
Height
75 in
Power Source
Gas
Water Heater Capacity Range
51 - 100 gal

Starting at
Call for Pricing
  • QUANTITY