DESCRIPTION

  • Built-in cascading sequencer for up to 8 boilers
  • Flow switch
  • Freeze protection
  • Low and high-voltage terminal strips
  • Low gas pressure operation
  • Service reminder
  • Smart System™ provides various features, including night setback capabilities
  • Time clock

Lochinvar Natural Gas Copper Finish Pump Mounted Water Heater

LCFN0752PMM9

MBH:

SPECIFICATIONS

ASME Specifications
Yes
BTU
752000
CEC Compliant
For Sale in CA
Fuel Type
Natural Gas
Height
31-1/2 in
Ignition System
Hot Surface Ignition
MBH
750
Maximum Pressure
160 psi
Phase
Single Phase
Power Source
Gas
Water Heater Type
High Efficiency

Starting at
Call for Pricing
  • QUANTITY