DESCRIPTION

  • Fan assisted combustion
  • Flow switch
  • Low gas pressure operation
  • Pump delay with freeze protection
  • Remote tank thermostat
  • Stringent air quality requirements

Lochinvar Natural Gas Copper Finish Water Heater

LCWN0497PMM9

MBH:

SPECIFICATIONS

ASME Specifications
Yes
BTU
497000
Fuel Type
Natural Gas
Height
31-1/2 in
Ignition System
Hot Surface Ignition
MBH
497
Maximum Pressure
160 psi
Power Source
Gas

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY