This product requires certification to purchase.

NPT Hydronic Pressure Regulating Valve

Lochinvar

NPT Hydronic Pressure Regulating Valve

  • Fast #
  • Part #L100269923
  • Item #8368329
  • Manufacturer Part #100269923
3.6 out of 5 Customer Rating
Brand image
Lochinvar

NPT Hydronic Pressure Regulating Valve

  • Fast #
  • Part #L100269923
  • Item #8368329
  • Manufacturer Part #100269923
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • ANSI Z21.80A-2012/CSA 6.22A-2012(R2016) Class I and Class II for outlet pressures up to 14 in W.C. and inlet pressures up to 10 PSIG certified
  • Integral vent limiter
  • CSA approved External Vent Limiter – no vent line required
  • 500:1 turndown
  • Positive 100% bubble tight lock up regulator
  • Suitable for NG and LP
  • Suitable for indoor or outdoor installation
  • Up to 2 PSIG and 10 PSIG inlet pressures available
  • 10 PSIG inlet models are over pressure device (OPD), worker & monitor style
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Height
10 in
Length
7-3/4 in
Pressure Class
2#
Valve Size
1-1/2 in
Characteristics & Features
Brand Model Compatibility
FB1251-2001, FB1501-2001
Valve Type
Gas Regulator Valve
Warranty & Product Information
ANSI
ANSI Z21.80A 2019
CSA Certified
CSA 6.22A 2005