Lochinvar

Power-Fin® Commercial Gas Boiler 500 MBH Natural Gas

Part #LPBN0502F9  |  Manufacturer Part #100165302

Input MBH :

500 MBH
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Commercial

Boiler Type: Gas

CEC Compliant: For Sale in CA

Collection: Power-Fin®

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 44-1/2 in

Ignition System: Hot Surface Ignition

Input MBH : 500 MBH

Length: 23-1/4 in

Material: Copper

Phase: Single Phase

Power Source: Gas

Return Pipe Connection: 2-1/2 in

Supply Pipe Connection: 2-1/2 in

Type: LPBN0502F9