DESCRIPTION

  • Factory supplied tank sensor monitors the water temperature and sends a call for heat when the tank temperature drops below the desired setpoint
  • Features a rust resistant jacket
  • Features enhancements such as welded and passivated stainless steel tank and heat exchanger, and a 2" thick, high density insulating foam with R value of 13.4
  • High capacity stainless steel coil
  • Passivated stainless steel tank

Lochinvar Squire® SGL Coil Stainless Steel Indirect Tank

LSIT040

Capacity:

SPECIFICATIONS

Capacity
40 gal
Collection
Squire®
Height
55-1/2 in
Material
Stainless Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS