120 gal. 399.99 MBH Natural Gas Commercial Water Heater

You last purchased this on
 
Lochinvar

Shield™ 120 gal. 399.99 MBH Natural Gas Commercial Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lochinvar

Shield™ 120 gal. 399.99 MBH Natural Gas Commercial Water Heater

  • Fast #
  • Part #LSNA401125
  • Item #4580066
  • Manufacturer Part #100168709
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sidewall vent termination
  • Smart System™ provides various features, including night setback capabilities
  • Direct-vent sealed combustion
  • Fan assisted combustion
  • Pump delay
  • Security protection
  • Requires Certification

Specifications

ASME:
Yes
Application:
Commercial
BTU:
399999
Capacity:
120 gal
Collection:
Shield™
Diameter:
34 in
Fuel Type:
Natural Gas
Height:
75-1/2 in
Ignition System:
Direct Spark Ignition
MBH:
399.999
Material:
Stainless Steel
Power Source:
Gas
Pressure - Maximum:
150 psi
Temperature Rating:
180
Vent Type:
Direct Vent
Water Heater Capacity Range:
Greater than 100 gal
Water Heater Type:
Tall