125 gal. Tall 500 MBH Commercial Natural Gas Water Heater

This product has been replaced by

120G 500 MBH SHIELD NAT COMM WHTR
Lochinvar 120G 500 MBH SHIELD NAT COMM WHTR
Manufacturer Part #LSWA500125
You last purchased this on
 
Lochinvar

Shield™ 125 gal. Tall 500 MBH Commercial Natural Gas Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

120G 500 MBH SHIELD NAT COMM WHTR
Lochinvar 120G 500 MBH SHIELD NAT COMM WHTR
Manufacturer Part #LSWA500125
Lochinvar

Shield™ 125 gal. Tall 500 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #LSNA501125
  • Item #4580069
  • Manufacturer Part #100168716
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sidewall vent termination
  • Smart System™ provides various features, including night setback capabilities
  • Direct-vent sealed combustion
  • Fan assisted combustion
  • Pump delay
  • Security protection
  • Requires Certification

Specifications

ASME:
ASME HLW
Application:
Commercial
BTU:
500000
Capacity:
125 gal
Collection:
Shield™
Diameter:
34 in
Emission:
Low NOx
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
80 in
Ignition System:
Direct Spark Ignition
Installation Type:
Outdoor
Lining of Tank:
Glass
MBH:
500
Material:
Plastic, Stainless Steel
Material Type:
CPVC, PVC
Phase:
Single Phase
Power Source:
Gas
Pressure - Maximum:
160 psi
Supply Pipe Connection Size:
1 in
UL Listed:
No
Vent Type:
Direct Vent
Volts:
120V
Water Connections:
Top
Water Heater Capacity Range:
Greater than 100 gal
Water Heater Type:
Tall
Water Inlet Connection Size:
2 in