65 gal Tall 125 MBH Commercial Natural Gas Water Heater
Shield™ 65 gal Tall 125 MBH Commercial Natural Gas Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AFUE:
- 96.00 %
- ASME:
- ASME HLW
- Application:
- Commercial
- BTU:
- 125000
- Capacity:
- 65 gal
- Coating:
- Enamel
- Collection:
- Shield™
- Diameter:
- 28 in
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 66 in
- Ignition System:
- Direct Spark Ignition
- Installation Type:
- Floor Mount
- Lining of Tank:
- Glass
- MBH:
- 125
- Material:
- Plastic, Stainless Steel
- Material Type:
- CPVC, PVC
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 1/2 in
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall
- Water Inlet Connection Size:
- 1-1/2 in